8 in. Butt Weld Schedule 10 316L Stainless Steel Long Radius 90 Degree Elbow

Part #IS16LW9X  |  Item #79792

$ 180.00 EACH
(Pricing is for 8 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in

    Part #IS16LW910Item #459493

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 392.70 /EACH
    Added to your cart. View Cart
  • 12 in

    Part #IS16LW912Item #459261

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 588.90 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #IS16LW9DItem #79776

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.60 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #IS16LW9FItem #79779

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.60 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #IS16LW9GItem #79781

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.80 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #IS16LW9HItem #79782

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.90 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #IS16LW9JItem #79784

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.30 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #IS16LW9KItem #79785Mfr. Part #16LW9K

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 11.40 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #IS16LW9LItem #79787

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 19.80 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #IS16LW9MItem #79788

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 24.60 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #IS16LW9PItem #79790

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 39.60 /EACH
    Added to your cart. View Cart
  • 5 in

    Part #IS16LW9SItem #3266465

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 211.20 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #IS16LW9UItem #79791

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 105.60 /EACH
    Added to your cart. View Cart
  • 8 in

    Part #IS16LW9XItem #79792

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 180.00 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Specifications

ANSI Specifications: ANSI B16.9

ASTM Specifications: ASTM A-403-WPW

Clean Bagged: No

Elbow Degree: 90

End Connection 1: Weld

End Connection 2: Weld

End Connections: Weld

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Sizes: 8 in

Fitting Type: [Straight, Long Radius]

Material: Stainless Steel

Material Type: 316L

NSF Certified: Yes

NSF Specifications: NSF 61

Schedule Class: 10