8 in. Butt Weld Schedule 10 316L Stainless Steel Short Radius 90 Degree Elbow
8 in. Butt Weld Schedule 10 316L Stainless Steel Short Radius 90 Degree Elbow
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 50-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI B16.28, ANSI B16.9, ANSI B36.10
- ASME:
- ASME SA-403, ASME SA-403M
- ASTM:
- ASTM A-403 WPW
- Application:
- Residential
- Clean Bagged:
- No
- Diameter - Outside:
- 8-5/8 in
- Elbow Degree:
- 90 DD
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connections:
- Butt Weld
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Elbow, Short Radius
- IAPMO Listed -:
- No
- MSS:
- MSS SP-43
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- No
- Origin:
- Global
- Schedule Class:
- 10
- UL Listed:
- No
- Wall Thickness:
- 0.148 in