8 in. Butt Weld Schedule 40 304L Stainless Steel Short Radius 90 Degree Elbow

Part #IS44LWSR9X

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

End Connection 1: Butt Weld

End Connection 2: Butt Weld

End Connections: Butt Weld

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Sizes: 8 in

Fitting Type: [Short Radius, Straight]

Material: Stainless Steel

Material Type: 304L

Schedule Class: 40