8 in. Ceiling Mount Arm and Flange in Polished Nickel - Natural

You last purchased this on
 
Newport Brass

Newport Bath 8 in. Ceiling Mount Arm and Flange in Polished Nickel - Natural

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Newport Bath 8 in. Ceiling Mount Arm and Flange in Polished Nickel - Natural

  • Fast #
  • Part #N517-8/15
  • Item #3723324
  • Manufacturer Part #517-8/15
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel - Natural Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • 1/2" IPS
  • Available in 27 unique Finishes
  • Many lengths available (11 sizes from 2" to 42")
  • 2-3/8" flange diameter with o-ring retainer
  • Requires Certification

Documents


Specifications

Collection:
Newport Bath
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel - Natural
Faucet Part Type:
Escutcheon
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
8 in
Material:
Brass
NSF Certified:
No
WaterSense Labeled:
No