8 in 316L Stainless Steel Sanitary Ferrule

You last purchased this on
 

8 in 316L Stainless Steel Sanitary Ferrule

This product requires certification to purchase.
You last purchased this on
 

8 in 316L Stainless Steel Sanitary Ferrule

  • Fast #
  • Part #G14WMP76X
  • Item #4830585
  • Manufacturer Part #G14WMP76X
4 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Diameter - Inside 1:
8 in
End Connection 1:
Clamp
End Connection 2:
Butt Weld
End Connections:
Clamp x Butt Weld
Fits Pipe Size:
8 in
Fitting Type:
Ferrule, Sanitary, Short
Material:
Stainless Steel
Material Type:
316L
Origin:
Global