8 in. Ductile Iron Mechanical Joint Accessory Pack
8 in. Ductile Iron Mechanical Joint Accessory Pack
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.11
- AWWA:
- AWWA C-110, AWWA C-111
- Application:
- Mechanical Joint
- Fits Pipe Size:
- 8 in
- Material:
- Ductile Iron
- Origin:
- Domestic
- Weight:
- 25 lb