8 in. Duct Round Takeoff Galvanized Steel in Rectangular Duct

Part #SHMTTO14X  |  Item #3062560  |  Manufacturer Part #DX820814

Call for Pricing EACH

Diameter

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Transition
  • Tabbed plenum side with slip and drive rectangular duct side
  • Galvanized steel
  • Manufacturer may vary based on your location

Documents

Specifications

ASTM Specifications: ASTM A653 CS Type B

Diameter: 8 in

Duct Shape: Rectangular

Height: 12 in

Length: 14 in

Material: Galvanized Steel

Width: 8 in