8 in. Galvanized Steel Saddle in Rectangular Duct

Part #SHMSPSX1610  |  Manufacturer Part #RX65081610FI

Diameter:

8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Register saddle
  • Easy tap connection off spiral pipe
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location

Documents

Specifications

ASTM Specifications: ASTM A653

Diameter: 8 in

Duct Shape: Rectangular

Gauge: 26

Length: 16 in

Material: Galvanized Steel

Width: 8 in