8 in. Gasket PVC SDR 35 Sewer Tee Wye

This product has been replaced by

TRENCH TOUGH PLUS White Gasket SDR 35 PVC Tee Wye
TRENCH TOUGH PLUS 8 in. Gasket SDR 35 PVC Tee Wye
Manufacturer Part #143025
You last purchased this on
 
TRENCH TOUGH PLUS

8 in. Gasket PVC SDR 35 Sewer Tee Wye

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

TRENCH TOUGH PLUS White Gasket SDR 35 PVC Tee Wye
TRENCH TOUGH PLUS 8 in. Gasket SDR 35 PVC Tee Wye
Manufacturer Part #143025
TRENCH TOUGH PLUS

8 in. Gasket PVC SDR 35 Sewer Tee Wye

  • Fast #
  • Part #MUL043450
  • Item #766
  • Manufacturer Part #043450
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Joint withstands 15 psi hydrostatic pressure and a -10.8 psi vacuum pressure
  • Leak-proof At 5° Joint Deflection And 5% Ring Deflection
  • Reinforced to SDR26 thickness at key locations, such as branches of tees and wyes for optimal long-term performance
  • Corrosion Resistant
  • Advanced material formulations allows the fitting to resist extreme forces without losing flexibility
  • Typically, Half The Weight Of Fabricated Fittings
  • Engineered For Strength Exceeding Astm Requirements By Over 25%
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-3034, ASTM F-170, ASTM F-679, ASTM F-1336
Application:
Wastewater, Stormwater, Industrial Waste
CSA Certified:
CSA B181.2, CSA B182.2
Clean Bagged:
No
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connection 3:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Size 3:
8 in
Fitting Sizes:
8 in
Fitting Type:
Straight, Sewer
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
73
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
15 psi
Product Type:
Wye
Schedule Class:
SDR 35
Width:
8-49/50 in