8 in. HDPE Watertight Fitting Gasket

You last purchased this on
 

8 in. HDPE Watertight Fitting Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 

8 in. HDPE Watertight Fitting Gasket

  • Fast #
  • Part #N0859AG
  • Item #1855986
  • Manufacturer Part #0859AG
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Lubricant is required on all pipe gaskets
  • Requires Certification

Documents


Specifications

Application:
Drainage
Diameter - Inside 1:
8 in
Fitting Type:
Gasket
Material:
Plastic
Material Type:
HDPE