8 in. Hub 90 Degree SDR 35 Plastic Sewer Elbow
8 in. Hub 90 Degree SDR 35 Plastic Sewer Elbow
Frequently Purchased Together
Product Details
- Properly Installed SDR35 Solvent Weld Sewer Fittings Provide Leak-proof Joint
- The Chemical Resistance Of SDR35 Sewer Fittings Is Exceptional
- Injection Molded
- Fabricated fitting
- SDR35 Solvent Weld Sewer Fittings Are Highly Resistant To Abrasion, Making Them Ideal For Transporting Abrasive Effluent, Even In High Velocity Storm Sewer Systems
Specifications
- ASTM:
- ASTM D-2665, ASTM D-2729, ASTM D-3034
- Application:
- Sewer, Surface Water
- CSA Certified:
- CSA B181.2
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Sewer Elbow
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Global
- Product Type:
- Elbow
- Schedule Class:
- SDR 35
- Weight:
- 2.82 lb
- Width:
- 2.82 in