8 in. IPS 100# Fabricated Straight DR 17 HDPE 45 Degree Elbow 2-Piece

Part #PEI17F24X

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

Clean Bagged: No

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

FM Approved: No

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Sizes: 8 in

Fitting Type: Straight

Material: Plastic

Material Type: HDPE

Maximum Pressure: 80 psi

NSF Certified: No

Number Of Pieces: 2 Piece

Pressure Class: 100#

Schedule Class: DR 17

Type: PEI17HB4XF2

UL Listed: No