8 in. IPS Butt Fusion Straight DR 11 HDPE Molded Tee

You last purchased this on
 

8 in. IPS Butt Fusion Straight DR 11 HDPE Molded Tee

This product requires certification to purchase.
You last purchased this on
 

8 in. IPS Butt Fusion Straight DR 11 HDPE Molded Tee

  • Fast #
  • Part #PEI11BTX
  • Item #1757471
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2513, ASTM D-3261
Clean Bagged:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Butt Fusion
End Connection 2:
Butt Fusion
End Connection 3:
Butt Fusion
End Connections:
Butt Fusion
FM Approved:
Yes
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Size 3:
8 in
Fitting Sizes:
8 in
Fitting Type:
Straight Tee
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
Pressure - Maximum:
200 psi
Schedule Class:
SDR 11