8 in. IPS Butt Fusion Straight DR 13.5 MDPE 45 Degree Elbow with 18 in. Purge Point in Yellow
8 in. IPS Butt Fusion Straight DR 13.5 MDPE 45 Degree Elbow with 18 in. Purge Point in Yellow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM D-1599, ASTM D-1598, ASTM D-638, ASTM D-2513, ASTM D-3261, ASTM D-3350, ASTM F-714
- Application:
- Natural Gas, Potable Water
- CSA Certified:
- Yes
- Clean Bagged:
- No
- Color Finish Name:
- Yellow
- Elbow Degree:
- 45 DD
- End Connection 1:
- Butt Fusion
- End Connection 2:
- Butt Fusion
- End Connections:
- Butt Fusion
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- MDPE
- Maximum Temperature:
- 73
- NSF Certified:
- No
- Schedule Class:
- SDR 13.5
- UL Listed:
- No