8 in. IPS Nipple and Escutcheon in Satin Nickel - PVD

You last purchased this on
 
Newport Brass

8 in. IPS Nipple and Escutcheon in Satin Nickel - PVD

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

8 in. IPS Nipple and Escutcheon in Satin Nickel - PVD

  • Fast #
  • Part #N517-8/15S
  • Item #3715546
  • Manufacturer Part #517-8/15S
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel - PVD Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • 1/2" IPS
  • Available in 27 unique Finishes
  • Many lengths available (11 sizes from 2" to 42")
  • 2-3/8" flange diameter with o-ring retainer
  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel - PVD
Faucet Part Type:
Escutcheon
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
Ceiling Mount
Length:
8 in
Material:
Brass
NSF Certified:
No
WaterSense Labeled:
No