8 in. IPS SDR 11 Plastic Beveled Butterfly Valve Flange Adapter
8 in. IPS SDR 11 Plastic Beveled Butterfly Valve Flange Adapter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Flanged
- End Connection 2:
- Beveled
- End Connections:
- Flanged x Beveled
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Pressure Class:
- 160#
- Schedule Class:
- SDR 11