8 in. Lap Joint 150# 316L Stainless Steel Flange

Part #IS6LLJFX

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

End Connection 1: Lap Joint

End Connection 2: Lap Joint

End Connections: Lap Joint

FM Approved: No

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Sizes: 8 in

Flange Type: Lap Joint

IAPMO Listed: No

Material: Stainless Steel

Material Type: 316L

NSF Certified: No

Origin: Global

Pressure Class: 150#

UL Listed: No