8 in. Mechanical Joint Global Ductile Iron Solid Cap

You last purchased this on
 

8 in. Mechanical Joint Global Ductile Iron Solid Cap

This product requires certification to purchase.
You last purchased this on
 

8 in. Mechanical Joint Global Ductile Iron Solid Cap

  • Fast #
  • Part #MJSCAPLAX
  • Item #91524
  • Manufacturer Part #670610247968
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.4, ANSI A21.53, ANSI C104, ANSI C111, ANSI C153
ASTM:
ASTM A-242, ASTM A-536
AWWA:
AWWA A-21.11, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-111, AWWA C-153, AWWA C-600, AWWA C-651
Clean Bagged:
No
Ductile Iron Class:
C153
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fitting Size 1:
8 in
Fitting Sizes:
8 in
Fitting Type:
Solid Cap
Material:
Ductile Iron
NSF:
NSF 372 Annex G, NSF 61, NSF 61 Annex G
NSF Certified:
Yes
Origin:
Global
Pipe Lining:
Cement-lined
Pressure Class:
350#
Thickness:
0.46 in
UL Listed:
Yes
Weight:
24 lb