8 in. Mechanical Joint IPT Tap on Pipe Ductile Iron C110 Full Body Tapped Plug
8 in. Mechanical Joint IPT Tap on Pipe Ductile Iron C110 Full Body Tapped Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- Ductile Iron Class:
- C110
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Plug, Tapped Plug
- Material:
- Ductile Iron
- NSF Certified:
- No
- Tap Size:
- 3 in
- UL Listed:
- No