8 in. Mechanical Joint Retainer Gland

Part #RGX

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: Mechanical Joint

End Connections: Mechanical Joint

Fits Pipe Size: 8 in

Fitting Size 1: 8 in

Material: Ductile Iron

Maximum Pressure: 250 psi

Weight: 13