8 in. Mechanical Joint Solid Multi-Purpose Long Sleeve
8 in. Mechanical Joint Solid Multi-Purpose Long Sleeve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI C110, ANSI A21.10, ANSI C111, ANSI A21.11, ANSI C104, ANSI A21.4
- ASME:
- ASME B16.1, ASME B18.10, ASME B18.2.2
- ASTM:
- ASTM A-536, ASTM D-2000 Grade 65-45-12
- AWWA:
- AWWA C-110, AWWA C-104, AWWA A-21.4
- Ductile Iron Class:
- C110
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron