8 in. Mechanical Joint x Swivel Ductile Iron C153 Epoxy Short Body Tee Assembly

MJELSTALAX

Manufacturer Part #: 032366

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 6 in

    MJELSTALAU

    Manufacturer Part #: 032304

  • 8 in

    MJELSTALAX

    Manufacturer Part #: 032366

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A21.10, ANSI A21.4, ANSI C104, ANSI C110
AWWA Specifications
AWWA A-21.10, AWWA A-21.4, AWWA C-104, AWWA C-110
Clean Bagged
No
Ductile Iron Class
C153
End Connection 2
Mechanical Joint
End Connection 3
Swivel
End Connections
Mechanical Joint x Swivel
Fitting Size 2
8 in
Fitting Size 3
8 in
Fitting Type
Straight
NSF Certified
Yes
NSF Specifications
NSF 375, NSF 61
Pipe Lining
Epoxy
UL Listed
Yes

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday