8 in. Piston Valve
8 in. Piston Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass Construction
- FNPT or 4 Bolt Square Flange Mounting
- Designed for Air, Hydraulic or Manual Actuation
Specifications
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Material:
- Brass
- NSF Certified:
- No
- Pressure - Maximum:
- 22 psi
- UL Listed:
- No
- Valve Size:
- 8 in
- Valve Type:
- Gate Valve
- Width:
- 4-2/5 in