8 in. Plain End Seamless Schedule 80 Single Random Length Black Carbon Steel Pipe

Part #GBSPA106B80XE  |  Item #5136763

Call for Pricing EACH
To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 6 in

    Part #GBSPA106B80UEItem #4278572

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 8 in

    Part #GBSPA106B80XEItem #5136763

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Specifications

ASTM Specifications: ASTM A-106 Grade B

End Connection 1: Plain End

End Connection 2: Plain End

End Connections: Plain End

Grade: B

Material: Carbon Steel

Pipe Tubing Size: 8 in

Type: IBSPA106B80XE