8 in. PVC Grip Joint Pipe

Part #SDR26PX14

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 8 in

    Part #SDR26PX14

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

ASTM Specifications: [ASTM D-1784, ASTM D-2241]

End Connection 1: Grip Joint

FM Approved: No

Fire Suppression System Rated: No

Length: 14 ft

Material: Plastic

Material Type: PVC

NSF Certified: Yes

NSF Specifications: NSF 61

Pipe Tubing Size: 8 in

Pressure Class: 160#

Schedule Class: SDR 26

UL Listed: No

Waterworks PVC Pipe Type: SDR 26