8 in. Schedule 10 304L Stainless Steel Cap

You last purchased this on
 

8 in. Schedule 10 304L Stainless Steel Cap

This product requires certification to purchase.
You last purchased this on
 

8 in. Schedule 10 304L Stainless Steel Cap

  • Fast #
  • Part #IS14LWCAPX
  • Item #79967
  • Manufacturer Part #IS14LWCAPX
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-403 Grade WPS
Application:
Residential
Clean Bagged:
No
FM Approved:
No
Fitting Size 1:
8 in
Fitting Sizes:
8 in
Fitting Type:
Cap
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Global
Schedule Class:
10
UL Listed:
No