8 in. Schedule 40 A106B Seamless Pipe DRL Double Random Length Black Carbon Steel Domestic

You last purchased this on
 

8 in. Schedule 40 A106B Seamless Pipe DRL Double Random Length Black Carbon Steel Domestic

This product requires certification to purchase.
You last purchased this on
 

8 in. Schedule 40 A106B Seamless Pipe DRL Double Random Length Black Carbon Steel Domestic

  • Fast #
  • Part #DBSPA106BDRLX
  • Item #106070
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-106 Grade B
Application:
Residential
Coating:
Black
End Connection 1:
Beveled
End Connection 2:
Beveled
End Connections:
Beveled
Grade:
B
Material:
Carbon Steel
Origin:
Domestic
Pipe Wall Type -:
Seamless
PipeTubing Size:
8 in
Schedule Class:
40