8 in. Schedule 40 Long Radius 316L Stainless Steel 90 Degree Elbow

Part #IS46LW9XE  |  Manufacturer Part #IS46LW9XE

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in

    Part #IS46LW910EMfr. Part #IS46LW910E

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1/2 in

    Part #IS46LW9DEMfr. Part #IS46LW9DE

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/4 in

    Part #IS46LW9FEMfr. Part #IS46LW9FE

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in

    Part #IS46LW9GEMfr. Part #IS46LW9GE

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in

    Part #IS46LW9JEMfr. Part #IS46LW9JE

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #IS46LW9KEMfr. Part #IS46LW9KE

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #IS46LW9MEMfr. Part #IS46LW9ME

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #IS46LW9PEMfr. Part #IS46LW9PE

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #IS46LW9UEMfr. Part #IS46LW9UE

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #IS46LW9XEMfr. Part #IS46LW9XE

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

ASTM Specifications: ASTM A-403 Grade WPW

Clean Bagged: No

FM Approved: No

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Sizes: 8 in

Fitting Type: [Straight, Long Radius]

IAPMO Listed: No

Material: Stainless Steel

Material Type: 316L

NSF Certified: No

Schedule Class: 40

UL Listed: No