8 in. SDR 17 HDPE Pressure Pipe

PED17AX

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Lowest failure rates for water mains of all pipe material
  • Polyethylene pressure pipe is used worldwide for water distribution and transmission systems. DriscoPlex® piping components are made from pressure-rated PE4710 (PE3408), high-density Polyethylene material to meet the stringent demands of today's munic

SPECIFICATIONS

ASTM Specifications
ASTM D-3350, ASTM F-714
Length
40 ft
Material
Plastic
Material Type
HDPE
Maximum Pressure
125 psi
Pipe Tubing Size
8 in
Pressure Class
125#
Schedule Class
SDR 17
Wall Thickness
0.532 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday