8 in. Shower Arm in Polished Chrome
8 in. Shower Arm in Polished Chrome
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Available in 27 unique Finishes
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 7-14/25 in
- Diameter:
- 813/1000 in
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Newport Brass
- Fits Model:
- 212, 2141, 2142, 2143, 2144, 2154, 2155, 2156
- Installation Type:
- Wall Mount
- Length:
- 8 in
- Material:
- Brass
- Shower Arm Reach:
- 7-3/8 in
- WaterSense Labeled:
- No
- Width:
- 4-3/10 in