8 in. Shower Arm in Polished Nickel

You last purchased this on
 
Newport Brass

8 in. Shower Arm in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

8 in. Shower Arm in Polished Nickel

  • Fast #
  • Part #N201/15
  • Item #1500337
  • Manufacturer Part #201/15
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Available in more than 20 decorative finishes
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
7-19/50 in
Diameter:
813/1000 in
Faucet Connection Size:
1/2 in
Faucet Part Type:
Shower Arm
Fits Brand:
Newport Brass
Fits Model:
212, 2141, 2142, 2143, 2144, 2154, 2155, 2156
Height:
81/100 in
Installation Type:
Wall Mount
Length:
8 in
Material:
Brass
Product Type:
Shower Arm
Shower Arm Reach:
7-3/8 in
WaterSense Labeled:
No
Width:
7-19/50 in