8 in. Slip 300# Carbon Steel Flat Face Slip On Flange
8 in. Slip 300# Carbon Steel Flat Face Slip On Flange
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Products sold in select areas only, please contact your local branch for availability in your area
- Cabinet is powder painted for all-weather protection
- Conforms to ASTM A-105, ANSI B16.5
- All controls are accessible by removing one service panel
- Combination grille/motor mount secures the motor to the underside of the discharge grille
- The grille protects the motor windings and bearings from rain and snow
- The discharge pattern of the top grille provides minimum air restriction, resulting in quiet fan operation
- Air is discharged upward away from bushes and shrubs
- Single speed motor designed for low speed, quiet, energy-saving operation
- Removable top grille provides access to the condenser fan motor and condenser coil
Specifications
- Application:
- Residential
- End Connection 1:
- Slip
- End Connection 2:
- Flanged
- End Connections:
- Slip x Flanged
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Straight
- Flange Type:
- Flat Face, Slip On, Straight
- IAPMO Listed -:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 300#
- UL Listed:
- No