8 in. Socket Weld 150# Carbon Steel Raised Face Flange
8 in. Socket Weld 150# Carbon Steel Raised Face Flange
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Conforms to ASTM A-105, ANSI B16.5
Documents
Specifications
- ANSI:
- ANSI B16.5
- ASME:
- ASME SA-216-WCB
- ASTM:
- ASTM A-216-WCB
- End Connection 1:
- Socket Weld
- End Connection 2:
- Flanged
- End Connections:
- Socket Weld x Flanged
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Flange
- Flange Bore Type:
- Standard Bore
- Flange Type:
- Raised Face
- Material:
- Carbon Steel
- Pressure Class:
- 150#
- Schedule Class:
- 40