8 in. Socket Weld SDR 35 PVC Sewer Cap

This product has been replaced by

Multi-Fittings Corporation White Solvent Weld Plastic Cap
Multi-Fittings Corporation 8 in. Solvent Weld Plastic Cap
Manufacturer Part #340990
You last purchased this on
 
TRENCH TOUGH PLUS

8 in. Socket Weld SDR 35 PVC Sewer Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Multi-Fittings Corporation White Solvent Weld Plastic Cap
Multi-Fittings Corporation 8 in. Solvent Weld Plastic Cap
Manufacturer Part #340990
TRENCH TOUGH PLUS

8 in. Socket Weld SDR 35 PVC Sewer Cap

  • Fast #
  • Part #MUL040990
  • Item #84524
  • Manufacturer Part #040990
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Properly installed SDR35 solvent weld sewer fittings provide leak-proof joints, this eliminates underground water infiltration and exfiltration
  • The chemical resistance of SDR35 sewer fittings is exceptional, acids, alkalies and normally diluted hydrocarbons have little or no effect, aggressive soil conditions due to sulfates, carbonates, industrial effluents and acid rain are easily handled by SDR35 solvent weld sewer fittings
  • Fabricated
  • SDR35 solvent weld sewer fittings are highly resistant to abrasion, making them ideal for transporting abrasive effluent, even in high velocity storm sewer systems
  • Requires Certification

Specifications

ASTM:
ASTM D-2665, ASTM D-2729, ASTM D-3034
Application:
Sewer
CSA Certified:
CSA B181.2
Clean Bagged:
No
End Connection 1:
Solvent Weld
End Connections:
Solvent Weld
FM Approved:
No
Fitting Size 1:
8 in
Fitting Sizes:
8 in
Fitting Type:
Cap, Sewer
Material:
Plastic
Material Type:
PVC
NSF:
NSF 14
NSF Certified:
Yes
Schedule Class:
SDR 35
Weight:
1.08 lb