8 in. Spigot x Hub x FNPT Service Cast Iron Wash Test Tee with SC Plug
8 in. Spigot x Hub x FNPT Service Cast Iron Wash Test Tee with SC Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Premier piping system that withstands extreme temperatures and conditions
- Excellent sound-deadening qualities
- Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
- Made in the USA
- Not intended for pressure use
- Manufactured from 100% recycled content
Specifications
- ASTM:
- ASTM A-74
- Application:
- DWV
- CSA Certified:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Spigot
- End Connections:
- Hub x Hub x Spigot
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Size 3:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Straight, Washington Test
- Material:
- Cast Iron
- Material Type:
- SV 79
- Maximum Temperature:
- 212
- Minimum Temperature:
- 32
- NSF Certified:
- Yes
- Schedule Class:
- SV
- Weight:
- 44.5 lb
- Width:
- 11-1/2 in