8 in. Stub Standard Carbon Steel Weld End

You last purchased this on
 

8 in. Stub Standard Carbon Steel Weld End

This product requires certification to purchase.
You last purchased this on
 

8 in. Stub Standard Carbon Steel Weld End

  • Fast #
  • Part #DWSEAXE
  • Item #4279621
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Stub End
End Connections:
Stub End
Fitting Size 1:
8 in
Fitting Sizes:
8 in
Fitting Type:
Straight
Material:
Carbon Steel
Schedule Class:
Standard