8 in. Threaded 125# Black Cast Iron Plug

Part #BCPX

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Coating: Black

End Connection 1: Threaded

End Connections: Threaded

Fitting Size 1: 8 in

Fitting Sizes: 8 in

Fitting Type: Straight

Material: Cast Iron

Pressure Class: 125#