8 in. Tub and Shower Arm with Flange in Antique Brass

You last purchased this on
 
Newport Brass

8 in. Tub and Shower Arm with Flange in Antique Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

8 in. Tub and Shower Arm with Flange in Antique Brass

  • Fast #
  • Part #N201/06
  • Item #1499668
  • Manufacturer Part #201/06
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Brass Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Available in more than 20 decorative finishes
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Depth:
7-19/50 in
Diameter:
13/16 in
Faucet Part Type:
Shower Arm
Fits Brand:
Newport Brass
Fits Model:
206, 206-1, 207, 2-503
Height:
81/100 in
Installation Type:
Wall Mount
Length:
8 in
Material:
Brass
Product Type:
Shower Arm
WaterSense Labeled:
No
Width:
7-19/50 in