8 in. Union Tight Ductile Iron C153 Short Body Solid Cap

You last purchased this on
 

8 in. Union Tight Ductile Iron C153 Short Body Solid Cap

This product requires certification to purchase.
You last purchased this on
 

8 in. Union Tight Ductile Iron C153 Short Body Solid Cap

  • Fast #
  • Part #UTSCX
  • Item #526380
  • Manufacturer Part #670610137207
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • For use with ductile iron pipe, C-900 plastic pipe, and 4-12 in. pressure rated IPS diameter plastic pipe using transition gaskets
  • Deep stab joint design accommodates taper on plastic pipes
  • Push-on gasket joint uses TYTON or SURE 350 STOP gaskets
  • Slip joint installation eliminates T-bolts and nuts: MJ glands not needed
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.51, ANSI A21.53, ANSI C153, ANSI C111
AWWA:
AWWA A-21.11, AWWA A-21.51, AWWA A-21.53, AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651
Clean Bagged:
No
Ductile Iron Class:
C153
End Connection 1:
Union
End Connections:
Union
Fitting Size 1:
8 in
Fitting Sizes:
8 in
Fitting Type:
Solid Cap
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes