8 in. Union Tight Ductile Iron C153 Short Body Tee

Part #DUTTX  |  Item #2403034  |  Manufacturer Part #299806

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in

    Part #DUTT10Item #2401659Mfr. Part #350996

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #DUTT12Item #3106343Mfr. Part #286684

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #DUTTPItem #3532720Mfr. Part #350927

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #DUTTUItem #2402996Mfr. Part #333586

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #DUTTXItem #2403034Mfr. Part #299806

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Push-on gasket joint uses TYTON or SURE 350 STOP gaskets
  • For use with Ductile Iron pipe, C-900 plastic pipe, and 4-12" pressure rated IPS diameter plastic pipe using transition gaskets
  • Deep stab joint design accommodates taper on plastic pipes
  • Slip joint installation eliminates T-bolts and nuts: MJ glands not needed

Documents

Specifications

ANSI Specifications: [ANSI A21.11, ANSI A21.4, ANSI A21.51, ANSI A21.53]

AWWA Specifications: [AWWA C-104, AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651]

Clean Bagged: No

Coating: Asphaltic

Ductile Iron Class: C153

End Connection 1: Push

End Connection 2: Push

End Connection 3: Push

End Connections: Push

FM Approved: Yes

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Size 3: 8 in

Fitting Sizes: 8 in

Fitting Type: Straight

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 375]

Origin: Domestic

Pipe Lining: Cement

UL Listed: Yes