8 in. Wall Patch

P5508

Length

8 in

$4.79

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Fixes damaged walls & ceilings
  • Galvanized steel and reinforced fiberglass mesh
  • Provides permanent repair on drywall & plaster
  • Self-adhesive
  • Superior strength

SPECIFICATIONS

Application
Commercial, Hospitality, Residential
CARB OTC LEED Compliant
Yes
Length
8 in
Material
Galvanized Steel
Type
P5508
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday