8 in. XH WPB 45 Elbow Buttweld Carbon Steel

You last purchased this on
 

8 in. XH WPB 45 Elbow Buttweld Carbon Steel

This product requires certification to purchase.
You last purchased this on
 

8 in. XH WPB 45 Elbow Buttweld Carbon Steel

  • Fast #
  • Part #GWX4X
  • Item #264718
  • Manufacturer Part #GWX4X
4.7 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Conforms to ASTM A-234 WPB, ANSI B16.9
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-234 WPB
Clean Bagged:
No
Elbow Degree:
45 DD
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Elbow, Straight
IAPMO Listed -:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
Schedule Class:
Extra Heavy
UL Listed:
No