8 in. Weldneck 150# Extra Heavy Raised Face Carbon Steel Flange

Part #GRFWNFXXHB

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

End Connection 1: Weldneck

End Connection 2: Weldneck

End Connections: Weldneck

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Sizes: 8 in

Fitting Type: Straight

Flange Bore Type: Extra Heavy Bore

Flange Type: Raised Face, Weldneck

Material: Carbon Steel

Pressure Class: 150#

Schedule Class: Extra Extra Heavy