8 in. Weldneck 300# Carbon Steel Extra Heavy Raised Face Flange

Part #G300RFWNFXHBX  |  Item #3485798

$ 104.17 EACH
(Pricing is for 8 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in

    Part #G300RFWNFXHB10Item #3485461

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 188.94 /EACH
    Added to your cart. View Cart
  • 16 in

    Part #G300RFWNFXHB16Item #3485484

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 591.55 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #G300RFWNFXHBDItem #3485688

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 19.62 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #G300RFWNFXHBFItem #3485701

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 19.62 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #G300RFWNFXHBGItem #3485709Mfr. Part #300RFWNFXHBG

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 19.62 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #G300RFWNFXHBJItem #3485729

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 19.62 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #G300RFWNFXHBKItem #3485734

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 20.81 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #G300RFWNFXHBLItem #3485737

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 23.76 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #G300RFWNFXHBMItem #3485743

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 23.76 /EACH
    Added to your cart. View Cart
  • 3-1/2 in

    Part #G300RFWNFXHBNItem #4897872

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 38.94 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #G300RFWNFXHBPItem #3485759

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 38.94 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #G300RFWNFXHBUItem #3485784

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 60.59 /EACH
    Added to your cart. View Cart
  • 8 in

    Part #G300RFWNFXHBXItem #3485798

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 104.17 /EACH
    Added to your cart. View Cart

Product Details

  • Conforms to ASTM A-105, ANSI B16.5

Specifications

ASTM Specifications: ASTM A-105

Clean Bagged: No

End Connection 1: Weld

End Connection 2: Weld

End Connections: Weld

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Sizes: 8 in

Fitting Type: Straight

Flange Bore Type: Extra Heavy Bore

Flange Type: [Raised Face, Weldneck]

Material: Carbon Steel

Pressure Class: 300#

Schedule Class: Extra Heavy