8 in. x 10 ft. Copper Type L Hard Tube
8 in. x 10 ft. Copper Type L Hard Tube
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Potable Water
- Copper Tubing Temper:
- Hard
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved x Grooved
- FM Approved:
- No
- Length:
- 10 ft
- NSF:
- NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 8 in