8 in. x 20 ft. Type K Hard Copper Tube
8 in. x 20 ft. Type K Hard Copper Tube
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Fire suppression system rated
- NSF approved
- Nominal hard Type K standard copper tube
- Made in the USA
- Meets applicable ASTM standards B-88, B-306, B-280, B-819
Documents
Specifications
- ASTM:
- ASTM B-88, ASTM B-306
- Application:
- Residential
- Copper Tubing Temper:
- Hard
- Diameter - Outside:
- 8-1/8 in
- FM Approved:
- No
- Length:
- 20 ft
- Material:
- Copper
- Material Type:
- C12200
- NSF:
- NSF 61G
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 8 in
- Product Type:
- Type K
- Wall Thickness:
- 0.192 in