8 in. x 20 ft. Type L Hard Copper Tube
8 in. x 20 ft. Type L Hard Copper Tube
Package Quantity Info:
FT: 1 ST: 20 BD: 20 LF: 100-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Fire suppression system rated
- NSF approved
- Nominal hard Type L standard copper tube
- Made in the USA
- Meets applicable ASTM standards B-88
Documents
Specifications
- ASTM:
- ASTM B-88, ASTM B-306
- Application:
- Fire Protection
- Copper Tubing Temper:
- Hard
- Diameter - Outside:
- 8-1/8 in
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat x Sweat
- FM Approved:
- No
- Length:
- 20 ft
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 8 in
- Wall Thickness:
- 0.14 in