8 in x 4 in x 6 in Duct Floor Box with PG3

You last purchased this on
 

8 in x 4 in x 6 in Duct Floor Box with PG3

This product requires certification to purchase.
You last purchased this on
 

8 in x 4 in x 6 in Duct Floor Box with PG3

  • Fast #
  • Part #SHMFB26XPU
  • Item #3825149
  • Manufacturer Part #5478.080406-26
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
6 in
Duct Size:
8 in x 4 in x 6 in
Gauge (metal):
26 ga
Length:
8 in
Material:
Steel
Width:
6 in