8 in. x 40 ft. 250# SDR 9 Plastic Pipe in Black

You last purchased this on
 

8 in. x 40 ft. 250# SDR 9 Plastic Pipe in Black

This product requires certification to purchase.
You last purchased this on
 

8 in. x 40 ft. 250# SDR 9 Plastic Pipe in Black

  • Fast #
  • Part #PED9AX40
  • Item #2435410
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-3035, ASTM D-3350, ASTM F-714
AWWA:
AWWA C-906
Application:
Irrigation, Mining, Potable Water, Reclaimed Water, Sewage, Water Systems
Color Finish Name:
Black
Diameter - Inside 1:
6-91/100 in
Diameter - Outside:
9-1/20 in
End Connection 1:
DIPS
End Connection 2:
DIPS
End Connections:
DIPS x DIPS
Fire Suppression System Rated:
No
Length:
40 ft
Material:
Plastic
Material Type:
HDPE
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
PipeTubing Size:
8 in
Pressure Class:
250#
Schedule Class:
SDR 9
Wall Thickness:
1.006 in