8 in. x 5 ft. 30 ga Galvanized Steel Round Duct Pipe

Part #SHMP30XS  |  Item #3081398  |  Manufacturer Part #RP050830060

Call for Pricing EACH

Diameter

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fabricated from galvanized steel in diameters from 3" to 20"
  • Also available in aluminum and stainless steel
  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 8 in

Duct Shape: Round

Gauge: 30

Length: 5 ft

Material: Galvanized Steel